Shop All Wire Markers
Brady
White Wire Wrap Wire Marker Tape, THT-106-472
Mfr # THT-106-472
Zoro # G6440594
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Material Wire Wrap
- Label Type Flame Retardant
- Label Width 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-106-472
- Zoro # G6440594
- UPC # 662820986485
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2.00" |
Roll Length | 300 ft |
Minimum Wire Diameter | 0.02 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 2 in x 300 ft |
Maximum Wire Diameter | 0.08 in |
Roll Width | 2 in |
For Wire Diameter | 0.023 in to 0.08 in |
Core Diameter | 3 in |
Description
Continuous Label Roll Cartridge, Label Material Polyimide, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Width 2.00 In., Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Roll Length 300 ft, Recommended Ribbon IP-R4307, R4307, Material Series B-472
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, A5, Brown/Green, M, PR (PD3430M)
- KONG USA Snap Hook, Stainless Steel, 6" (555N00PP0K)
- MCR SAFETY Gloves, 2XL, PK12 (92718NFXXL)
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112WSP)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- Brady Wire Markers