Shop All Wire Markers
Brady
White Vinyl Wire Marker, THT-5-351-10
Mfr # THT-5-351-10
Zoro # G6460991
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material vinyl
- Label Type Tamper-Indicating
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-5-351-10
- Zoro # G6460991
- UPC # 662820301745
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Core Diameter | 3 in |
Label Size (HxW) - Indicating Labels | 1/2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA81, 30DA03, Compatible Mfr Part Number IP-R6207, R6207, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-351, Recommended Ribbon IP-R6207, R6207
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Respirator Must Be Worn In This Area Sign (CGA33AB)
- SENSIT Bar Hole Fiberglass Probe, 32-1/2 in. (883-00021)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 4XL (J73022-4X)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 090)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK (TMM-50-99-PK)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- BRADY White Paper Wire Marker, THT-55-402-3 (THT-55-402-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- Brady Wire Markers