Shop All Wire Markers
Brady
White Vinyl Wire Marker, THT-18-351-3
Mfr # THT-18-351-3
Zoro # G6428642
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material vinyl
- Label Type Tamper-Indicating
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-18-351-3
- Zoro # G6428642
- UPC # 662820208266
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 1 in |
Label Size (HxW) - Indicating Labels | 1 in x 3 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ93, 30DA38, Compatible Mfr Part Number IP-R6202, R6202, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-351, Recommended Ribbon IP-R6202, R6202
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Navy (6700CT)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228260)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-OD)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- BRADY 1-49/64" x 1-21/32" White Label, Polyolefin (PSPT-1000-175-WT)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- Brady Electrical Labels