Shop All Wire Markers
Brady
White Vinyl Wire Marker, THT-12-351-10
Mfr # THT-12-351-10
Zoro # G6715353
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material vinyl
- Label Type Tamper-Indicating
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-12-351-10
- Zoro # G6715353
- UPC # 662820301738
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 7/16 in |
Label Size (HxW) - Indicating Labels | 7/16 in x 1/2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA81, 30DA03, Compatible Mfr Part Number IP-R6207, R6207, Label Color White, Label Finish Matte, Label Height 7/16 in, Label Material Vinyl, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-351, Recommended Ribbon IP-R6207, R6207
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Eyewash Repair Kit (S45-048A)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 24 dB, VeriShield, Black (1035121-VS)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-4 (SWB-4)
- Brady Electrical Labels