Shop All Wire Markers
Brady
White Vinyl Wire Marker, THT-1-351-10
Mfr # THT-1-351-10
Zoro # G6929194
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP81, i5100, i7100
- Material vinyl
- Label Type Tamper-Indicating
- Label Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-1-351-10
- Zoro # G6929194
- UPC # 662820301721
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 3/4 in |
Label Height | 1/4 in |
Label Size (HxW) - Indicating Labels | 1/4 in x 3/4 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA81, 30DA03, Compatible Mfr Part Number IP-R6207, R6207, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Vinyl, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Series B-351, Recommended Ribbon IP-R6207, R6207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315BLU)
- ANSELL Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 10, 1 Pair - Pkg Qty 12 (212517)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, White, OSFM (BLSH-HDS-HYNI-AP1W)
- AIRTHINGS Radon Detect Home Kit (223)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- Brady Electrical Labels