Shop All Wire Markers
Brady
White Vinyl Wire Marker Tape, WRAP-5-427
Mfr # WRAP-5-427
Zoro # G6579684
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility Wraptor Wire Marking System
- Material vinyl
- Label Type Self-Laminating
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WRAP-5-427
- Zoro # G6579684
- UPC # 662820613879
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 2 1/2 in |
For Wire Diameter | 0.28 in to 0.56 in |
Printable Portion Width | 1 1/2 in |
Label Size | 2 1/2 in x 1 1/2 in |
Minimum Wire Diameter | 0.28 in |
Printable Portion Height | 3/4 in |
Maximum Wire Diameter | 0.56 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, Compatible Mfr Part Number R4302, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.28 in, Printer Series Compatibility Wraptor Wire Marking System, Recommended Ribbon R4302, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 16 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9018-02)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R25)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Wire Markers, Legend 5, Black/White, PK25, HH-5-PK (HH-5-PK)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- Brady Electrical Labels