Shop All Wire Markers
Brady
White Vinyl Wire Marker Tape, WRAP-3-427
Mfr # WRAP-3-427
Zoro # G6828507
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility Wraptor Wire Marking System
- Material vinyl
- Label Type Self-Laminating
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WRAP-3-427
- Zoro # G6828507
- UPC # 662820613855
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1 1/4 in |
For Wire Diameter | 0.12 in to 0.24 in |
Label Size | 1 1/4 in x 1 in |
Printable Portion Width | 1 in |
Minimum Wire Diameter | 0.12 in |
Maximum Wire Diameter | 0.24 in |
Printable Portion Height | 1/2 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, Compatible Mfr Part Number R4302, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.12 in, Printer Series Compatibility Wraptor Wire Marking System, Recommended Ribbon R4302, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE End Road Work Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (G20-2-48HA)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-71222-B)
- FASHION SEAL Lab Coat, White, 39-1/4 In. L (499 42)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BRN)
- BRADY Silver Polyester Wire Marker, THT-6-486-10 (THT-6-486-10)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- Brady Wire Markers