Shop All Wire Markers
Brady
White Vinyl Cloth Wire Marker, THT-95-498-2.5-SC
Mfr # THT-95-498-2.5-SC
Zoro # G6573831
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Semi-Gloss )
- Printer Series Compatibility BBP11, BBP12, THT
- Material Vinyl cloth
- Label Type Repositionable
- Label Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-95-498-2.5-SC
- Zoro # G6573831
- UPC # 662820921301
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 13/16 in |
Label Height | 1 7/16 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 7/16 in x 51/64 in |
Minimum Wire Diameter | 0.25 in |
For Wire Diameter | 0.25 in to 0.7 in |
Core Diameter | 1 in |
Roll Width | 2 51/64 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 2 51/64 in |
Maximum Wire Diameter | 0.7 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 30DA27, Compatible Mfr Part Number R6213, Label Color White, Label Finish Semi-Gloss, Label Height 1 7/16 in, Label Width 13/16 in, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility BBP11, BBP12, THT, Recommended Ribbon R6213, Material Series B-498, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES 24 x 36 in. Fall Harvest Westie Indoor or Outdoor Mat (CK2653JMAT)
- ROYER Size 12 Men's 8" Work Boot Aluminum Work Boot, Brown (1-2161XPA-120)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-12)
- NEVS Honey Thick Liquids Label 5/16 x 1-1/4" (D-1792)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- BRADY White Polyester Wire Marker, THT-14-459-10 (THT-14-459-10)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- Brady Wire Markers