Shop All Wire Markers
Brady
White Vinyl Cloth Wire Marker, THT-92-498-SC
Mfr # THT-92-498-SC
Zoro # G6655537
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Semi-Gloss )
- Printer Series Compatibility BBP11, BBP12, THT
- Material Vinyl cloth
- Label Type Repositionable
- Label Width 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-92-498-SC
- Zoro # G6655537
- UPC # 662820921264
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.38 |
Roll Length | 135 ft |
For Wire Diameter | 0.25 in to 0.7 in |
Roll Width | 3/8 in |
Core Diameter | 1 in |
Minimum Wire Diameter | 0.25 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 3/8 in x 135 ft |
Maximum Wire Diameter | 0.7 in |
Description
Continuous Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 30DA27, Compatible Mfr Part Number R6213, Label Color White, Label Finish Semi-Gloss, Label Width 0.38 In., Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility BBP11, BBP12, THT, Roll Length 135 ft, Recommended Ribbon R6213, Material Series B-498, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY CONE Orange "Warning People Working" Cone 18" (17178I)
- MECHANIX WEAR Mechanics Gloves, Black, 7, PR (S1DE-05-007)
- FRED SILVER Convex Security Mirror (PLXR-P-13)
- MOON AMERICAN Rocker Lug Swivel, NPSHxFNPSH, 1-1/2 In (379-1511514)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY White Vinyl Wire Marker Tape, WRAP-2-427 (WRAP-2-427)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- Brady Wire Markers