Shop All Wire Markers
Brady
White Vinyl Cloth Wire Marker, THT-91-498-2.5-SC
Mfr # THT-91-498-2.5-SC
Zoro # G6447935
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Semi-Gloss )
- Printer Series Compatibility BBP11, BBP12, THT
- Material Vinyl cloth
- Label Type Repositionable
- Label Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-91-498-2.5-SC
- Zoro # G6447935
- UPC # 662820921295
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/4 in |
Label Height | 15/16 in |
Roll Width | 3 1/2 in |
Core Diameter | 1 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 3 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 15/16 in x 3/4 in |
For Wire Diameter | 0.25 in to 0.7 in |
Maximum Wire Diameter | 0.7 in |
Minimum Wire Diameter | 0.25 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 30DA27, Compatible Mfr Part Number R6213, Label Color White, Label Finish Semi-Gloss, Label Height 15/16 in, Label Width 3/4 in, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility BBP11, BBP12, THT, Recommended Ribbon R6213, Material Series B-498, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Showerhead, 8", Plastic (SE-810)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Clear, 30PK (OF-VS1-01)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Navy Blue (FP-N-100-XL-NBLE)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB210DT)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY White Polyimide Wire Marker, THT-16-729-2.5 (THT-16-729-2.5)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- Brady Electrical Labels