Shop All Wire Markers
Brady
White Vinyl Cloth Wire Marker, THT-68-498-5-SC
Mfr # THT-68-498-5-SC
Zoro # G6921756
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Semi-Gloss )
- Printer Series Compatibility BBP11, BBP12, THT
- Material Vinyl cloth
- Label Type Repositionable
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-68-498-5-SC
- Zoro # G6921756
- UPC # 662820921271
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 3/4 in |
Maximum Wire Diameter | 0.7 in |
Roll Width | 2 1/2 in |
Core Diameter | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/4 in x 1/2 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 2 1/2 in |
For Wire Diameter | 0.25 in to 0.7 in |
Minimum Wire Diameter | 0.25 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removable & Repositionable, Compatible Grainger Part Number 30DA27, Compatible Mfr Part Number R6213, Label Color White, Label Finish Semi-Gloss, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility BBP11, BBP12, THT, Recommended Ribbon R6213, Material Series B-498, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Smoke Anti-Fog (21303)
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-E (SDR-E)
- Brady Wire Markers