Shop All Wire Markers
Brady
White Vinyl Cloth Wire Marker, THT-14-498-5-SC
Mfr # THT-14-498-5-SC
Zoro # G6612322
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Semi-Gloss )
- Printer Series Compatibility BBP11, BBP12, THT
- Material Vinyl cloth
- Label Type Repositionable
- Label Width 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-14-498-5-SC
- Zoro # G6612322
- UPC # 662820921288
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 21/32 in |
Label Height | 3/16 in |
For Wire Diameter | 0.25 in to 0.7 in |
Minimum Wire Diameter | 0.25 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 13/64 in x 21/32 in |
Core Diameter | 1 in |
Roll Width | 2 61/64 in |
Maximum Wire Diameter | 0.7 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 2 61/64 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removable & Repositionable, Compatible Grainger Part Number 30DA27, Compatible Mfr Part Number R6213, Label Color White, Label Finish Semi-Gloss, Label Height 3/16 in, Label Width 21/32 in, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility BBP11, BBP12, THT, Recommended Ribbon R6213, Material Series B-498, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Replacement Lens, ATPV 12 cal/sq cm (1200-PP)
- MCR SAFETY Economy Weight Cotton Poly Dots 1, M, PK12 (9657LM)
- TENACTIV Cut-Resistant Gloves, PR, M, Orange (STXPNRVB-8)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-21016 (TCSL3-21016)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- Brady Electrical Labels