Shop All Wire Markers
Brady
White Vinyl Cloth Wire Marker, THT-1-498-5-SC
Mfr # THT-1-498-5-SC
Zoro # G7086852
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Semi-Gloss )
- Printer Series Compatibility BBP11, BBP12, THT
- Material Vinyl cloth
- Label Type Repositionable
- Label Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-1-498-5-SC
- Zoro # G7086852
- UPC # 662820921332
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/4 in |
Label Height | 1/2 in |
Maximum Wire Diameter | 0.7 in |
Core Diameter | 1 in |
For Wire Diameter | 0.25 in to 0.7 in |
Roll Width | 3 11/32 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 3 11/32 in |
Minimum Wire Diameter | 0.25 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 3/4 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removable & Repositionable, Compatible Grainger Part Number 30DA27, Compatible Mfr Part Number R6213, Label Color White, Label Finish Semi-Gloss, Label Height 1/2 in, Label Width 3/4 in, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility BBP11, BBP12, THT, Recommended Ribbon R6213, Material Series B-498, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Preassembled Respirator, M, TPE, OV (7102)
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 8 (WPL3208)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (6PXA5)
- VISUAL WORKPLACE ACM 3mm, 12"x12", 1/2" Rounded Corners (15-1910-1212-601)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- Brady Electrical Labels