Shop All Wire Markers
Brady
White Tedlar(R) Wire Marker, THT-2-437-10
Mfr # THT-2-437-10
Zoro # G6475332
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Material Tedlar(R)
- Label Type Self-Extinguishing
- Label Width 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-2-437-10
- Zoro # G6475332
- UPC # 662820301646
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 29/32 in |
Label Height | 1/2 in |
Maximum Wire Diameter | 0.08 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 3 11/32 in |
Roll Width | 3 11/32 in |
Core Diameter | 3 in |
For Wire Diameter | 0.023 in to 0.08 in |
Minimum Wire Diameter | 0.02 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 29/32 in |
Description
Precut Label Roll, Label Material Polyvinyl Fluoride, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 29/32 in, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4307, R4307, Material Series B-437
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (48UM69)
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, OV, AG, P100, Magenta/Yellow, 2 Pack (7583P100L)
- NMC Danger Keep Out Tag, Pk25 (RPT143G)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- Brady Wire Markers