Shop All Wire Markers
Brady
White Tedlar(R) Wire Marker, THT-14-437-10
Mfr # THT-14-437-10
Zoro # G6831361
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Material Tedlar(R)
- Label Type Self-Extinguishing
- Label Width 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-14-437-10
- Zoro # G6831361
- UPC # 662820301622
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 21/32 in |
Label Height | 3/16 in |
For Wire Diameter | 0.25 in to 0.7 in |
Roll Width | 2 61/64 in |
Minimum Wire Diameter | 0.25 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.7 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 13/64 in x 21/32 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 2 61/64 in |
Description
Precut Label Roll, Label Material Polyvinyl Fluoride, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Width 21/32 in, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4300, R4300, Material Series B-437
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- CONDOR Back Support, With Suspender, L (3RUZ4)
- ENPAC Dewatering Filter Bag, 6 ft. X 6 ft. (430606)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY 2" x 41/64" White Wire Marking Sleeves, B33-375-2-342 (B33-375-2-342)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-6 (SDR-6)
- Brady Electrical Labels