Shop All Wire Markers
Brady
White Tedlar(R) Wire Marker, THT-105-437
Mfr # THT-105-437
Zoro # G6940832
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT
- Material Tedlar(R)
- Label Type Self-Extinguishing
- Label Width 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-105-437
- Zoro # G6940832
- UPC # 662820116103
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1.50" |
Roll Length | 300 ft |
Minimum Wire Diameter | 0.02 in |
For Wire Diameter | 0.023 in to 0.08 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 1/2 in x 300 ft |
Roll Width | 1 1/2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.08 in |
Description
Continuous Label Roll, Label Material Polyvinyl Fluoride, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Width 1.50 In., Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Roll Length 300 ft, Recommended Ribbon IP-R4307, R4307, Material Series B-437
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (CL2MLSZL)
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (1RK38)
- SUPER ANCHOR SAFETY 50ft. X-Line Pneumatic Lifeline w/Snaphook (4065-50)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- Brady Wire Markers