Shop All Wire Markers
Brady
White Tedlar(R) Wire Marker, THT-105-437-SC
Mfr # THT-105-437-SC
Zoro # G6707775
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, THT
- Material Tedlar(R)
- Label Type Self-Extinguishing
- Label Width 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-105-437-SC
- Zoro # G6707775
- UPC # 662820924715
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1.50" |
Roll Length | 300 ft |
For Wire Diameter | 0.023 in to 0.08 in |
Minimum Wire Diameter | 0.02 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 1 1/2 in x 300 ft |
Roll Width | 1 1/2 in |
Maximum Wire Diameter | 0.08 in |
Core Diameter | 1 in |
Description
Continuous Label Roll, Label Material Polyvinyl Fluoride, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color White, Label Finish Matte, Label Width 1.50 In., Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Printer Series Compatibility BBP11, BBP12, THT, Roll Length 300 ft, Recommended Ribbon R4313, Material Series B-437, For Print Method Thermal Transfer, Maximum Wire Gauge 20 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Sock, White, 30 gal., PK12 (35ZR61)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- GENUINE GRIP Work Shoes, Mens, 13M, Wht, Slip On, PR (4705-13M)
- CONDOR Cut-Resistant Gloves, Nitrile, M/8, PR (61CV45)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- Brady Wire Markers