Shop All Wire Markers
Brady
White Tedlar(R) Wire Marker, THT-1-437-10
Mfr # THT-1-437-10
Zoro # G6630303
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Material Tedlar(R)
- Label Type Self-Extinguishing
- Label Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-1-437-10
- Zoro # G6630303
- UPC # 662820301639
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 3/4 in |
Label Height | 1/2 in |
Core Diameter | 3 in |
For Wire Diameter | 0.25 in to 0.7 in |
Maximum Wire Diameter | 0.7 in |
Roll Width | 3 11/32 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 3 11/32 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 3/4 in |
Minimum Wire Diameter | 0.25 in |
Description
Precut Label Roll, Label Material Polyvinyl Fluoride, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 3/4 in, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4307, R4307, Material Series B-437
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-2250-569-OR (B30C-2250-569-OR)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Yellow (VST-210-YLW)
- BRADY Label, White, Labels/Roll: 250 (B30-219-595-BLNKWT)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, PS-125-2-WT (PS-125-2-WT)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- Brady Wire Markers