Shop All Sign Posts
Brady
White Sign Holder ; ft. Acrylic
Mfr # SH1014
Zoro # G1534477
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Width 14
- Material Acrylic
- Color White
- Mounting Style Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SH1014
- Zoro # G1534477
- UPC # 754473463922
- Country of Origin Mexico
- Category Sign Posts
Dimensions
Length | 10" |
Width | 14 |
Size | 14 in W x 10 in H |
Overall Height | 10 in |
Compatible Sheet Width | 10 in |
Compatible Sheet Height | 14 in |
Overall Width | 14 in |
Details
Material | Acrylic |
Color | White |
Mounting Style | Wall Mount |
ADA Compliance | No |
Item | Sign Holder |
Product Type | Sign Holder |
Mounting Method | Screw |
Description
Sign Holder, Mounting Style Wall Mount, Size 14 in W x 10 in H, Overall Height 10 in, Overall Width 14 in, Material Acrylic, Color White, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Slow Parking Lot Stencil, PMS52 (PMS52)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12755)
- NMC Notice All Visitors Must Register At Office Sign, NGA12AB (NGA12AB)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Small, White (JWC5402SPWH)
- BRADY Sign Post Baked Enamel, ft. Steel (95047)
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene (80959)
- BRADY Sign Post Zinc/Clear Acrylic Coated, ft. Galvanized steel (78998)
- BRADY Sign Post, Green, Steel, 12 ft L (97206)
- BRADY Sign Post, Green, Steel, 10 ft L (97205)
- BRADY Sign Base with Post Baked Enamel, ft. Cast iron (86345)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778D)
- Brady Signs