Shop All Wire Markers
Brady
White Polypropylene Wire Marker, THT-7-425-3
Mfr # THT-7-425-3
Zoro # G6564573
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material polypropylene
- Label Type Permanent
- Label Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-7-425-3
- Zoro # G6564573
- UPC # 662820313212
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 2 3/4 in |
Label Height | 1 1/4 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 61/64 in |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1 1/4 in x 2 3/4 in |
Roll Width | 2 61/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA15, 30DA34, Compatible Mfr Part Number IP-R6607, R6401, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Material Polypropylene, Label Width 2 3/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free, Material Series B-425A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Heavy-Duty Mesh Safety Traffic Warning F, 30 Inch Height, 1 Inch Width (14975-30-24)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- NMC Saf-T-Flags No Diagonal (STF1)
- BUY SUPPLY PREFERRED Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK, Clear (4001)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- Brady Electrical Labels