Shop All Wire Markers
Brady
White Polypropylene Wire Marker, THT-5-425-10
Mfr # THT-5-425-10
Zoro # G6935494
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material polypropylene
- Label Type Permanent
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-5-425-10
- Zoro # G6935494
- UPC # 662820313205
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Vial/Tube Size | 50.0 mL |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA10, 30DA34, Compatible Mfr Part Number IP-R6407, R6401, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free, Material Series B-425A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BND)
- THE BRUSH MAN 28” Vinyl Trafffic Cone, Orange With Black Base (TRAFFIC-CONE 28)
- ZORO SELECT Flagging Tape, Yellow, 1-3/16 In x 150 ft (ARY-200)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- Brady Wire Markers