Shop All Wire Markers
Brady
White Polypropylene Wire Marker, THT-19-425-1
Mfr # THT-19-425-1
Zoro # G6425045
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material polypropylene
- Label Type Permanent
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-19-425-1
- Zoro # G6425045
- UPC # 662820313281
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 2 in |
Label Size (HxW) - Blank Precut General Purpose | 2 in x 3 in |
Core Diameter | 3 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 13/64 in |
Roll Width | 3 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA04, 30DA45, Compatible Mfr Part Number IP-R6402, R6402, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polypropylene, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free, Material Series B-425A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM RTK, SDS InfoCenter, Storage Cabinet Kit (ZRS389)
- WERNER Anchor Extension 1/4in Vinyl Coated 6ft (A113006)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- BRADY 2" Silver Label, Ultra Aggressive Metalized Polyester (THT-17-486-3)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- Brady Wire Markers