Shop All Wire Markers
Brady
White Polypropylene Wire Marker, THT-17-425-3
Mfr # THT-17-425-3
Zoro # G6575572
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material polypropylene
- Label Type Permanent
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-17-425-3
- Zoro # G6575572
- UPC # 662820313229
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1 in |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 2 in |
Core Diameter | 3 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 13/64 in |
Roll Width | 2 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ95, 30DA39, Compatible Mfr Part Number IP-R6400, R6400, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polypropylene, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Properties Halogen Free, Material Series B-425A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Female Aluminum Pin Lug, 2" (43076000)
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X3X10BK)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- BRADY Porta-Pack Wire Markers, 13, Blk/Wht, PK10 (PWM-13)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-4 (SDR-4)
- Brady Electrical Labels