Shop All Wire Markers
Brady
White Polypropylene Wire Marker Tag
Mfr # THT-150-412-1
Zoro # G6780453
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility i5100, i7100, IP Series, THT
- Material polypropylene
- Label Width 1 15/16 in
- Label Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-150-412-1
- Zoro # G6780453
- UPC # 662820622901
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 15/16 in |
Label Height | 3/8 in |
Roll Width - Tag-Style Cable & Wire Label Printer Labels | 2 13/64 in |
Roll Size (WxL) - Tag-Style Cable & Wire Labels | 2 13/64 in |
Minimum Wire Diameter | 0.25 in |
Roll Width | 2 3/16 in |
Tag Size - Tag-Style Cable & Wire Labels | 3/8 in x 1 15/16 in |
Maximum Wire Diameter | 0.7 in |
Core Diameter | 3 in |
For Wire Diameter | 0.25 in to 0.7 in |
Description
Precut Label Roll, Adhesive Properties Non-Adhesive, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 1 15/16 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R4302, R4302, Compatible Grainger Part Number 22NA88, 2TYP8, Recommended Ribbon IP-R4302, R4302, Printer Series Compatibility i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., Red (WM412SB25-NE-RE)
- PORTWEST Classic Ear Muffs EN352 (PW40)
- 3M Bifocal Reading Glasses, Diopter +1.5 (SF415AF)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- Brady Electrical Labels