Shop All Wire Markers
Brady
White Polyimide Wire Marker, THT-60-717-10
Mfr # THT-60-717-10
Zoro # G6706847
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyimide
- Label Type Static Dissipative
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-60-717-10
- Zoro # G6706847
- UPC # 754473924386
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 1/8 in |
Label Size (HxW) - Circuit Board Labels | 1/8 in x 1 1/2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/8 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-717, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Leather Gloves, White Back, XL, PR (399GTXTL5XL)
- HY-KO 3In Black Vinyl Number 1, 10PK (A30401)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers Mdm (S10SXB/M)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1250 (B33-118-427)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- PANDUIT Lsrikjt, Slflm, .5" x .75"x.25"h, Wh, PK5000 (S050X075YAJ)
- Brady Electrical Labels