Shop All Wire Markers
Brady
White Polyimide Wire Marker, THT-5-719-10
Mfr # THT-5-719-10
Zoro # G6594454
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyimide
- Label Type Static Dissipative
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-5-719-10
- Zoro # G6594454
- UPC # 754473924966
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Roll Size (WxL) - Circuit Board Labels | 3 11/32 in |
Label Size (HxW) - Circuit Board Labels | 1/2 in x 1 in |
Core Diameter | 3 in |
Roll Width | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-719
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (CO400B)
- KENT SAFETY Life Jacket Thigh Straps, Black (139900-700-004-17)
- CAROLINA SHOE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown (CA9528)
- PIP Hi-Vis Cold Protection Gloves, Acrylic Lining, L, 12PK (41-013L)
- BRADY Wire Markers, Legend 1 to 48, Blk/Wht, PK25 (WM-1-48-TM-PK)
- BRADY ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, 3 Pack of 300 Each, 300PK (SCN10-3)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-LC-3 (PWM-LC-3)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- Brady Electrical Labels