Shop All Wire Markers
Brady
White Polyimide Wire Marker, THT-45-729-10
Mfr # THT-45-729-10
Zoro # G6842272
Free Shipping & Returns
$929.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyimide
- Label Type Low-Profile
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-45-729-10
- Zoro # G6842272
- UPC # 754473848002
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 1/4 in |
Roll Width | 1 45/64 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 1/2 in |
Core Diameter | 3 in |
Roll Size (WxL) - Circuit Board Labels | 1 45/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-729, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76450-NUV-H707VL)
- GE Green Safety Vest W/Contrast TRIMS - 2 POCKETS L (GV078GL)
- NEESE Outerwear Economy Rain Suit-Yel-XL (10160-55-1-YEL-XL)
- DUPONT Hooded Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB122SWHLG002500)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-LC-3 (PWM-LC-3)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY Write On Wire Marker, Polyester White, LAT-7-747-10 (LAT-7-747-10)
- MUTUAL INDUSTRIES Fire Hydrant Marker (Snow) (17707)
- Brady Wire Markers