Shop All Wire Markers
Brady
White Polyimide Wire Marker, THT-44-717-10
Mfr # THT-44-717-10
Zoro # G6587707
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyimide
- Label Type Static Dissipative
- Label Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-44-717-10
- Zoro # G6587707
- UPC # 754473925086
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 3/8 in |
Label Height | 1/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 3/8 in |
Roll Size (WxL) - Circuit Board Labels | 1 19/32 in |
Roll Width | 1 19/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 3/8 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC311123)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (N301345X10)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, L, 10 Boxes of 100 (Blk5NitrileLB)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-DG_12x18 (T1-1871-DG_12x18)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- Brady Wire Markers