Shop All Wire Markers
Brady
White Polyimide Wire Marker, THT-12-719-10
Mfr # THT-12-719-10
Zoro # G7185263
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility A8500, BBP11, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyimide
- Label Type Static Dissipative
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-12-719-10
- Zoro # G7185263
- UPC # 754473924836
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 7/16 in |
Core Diameter | 3 in |
Label Size (HxW) - Circuit Board Labels | 7/16 in x 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Matte, Label Height 7/16 in, Label Material Polyimide, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-719, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - M (48-73-8631)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-600-VEND)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", Vinyl Sole, XL, White, PK200 (8106)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 2 Pack of 300 Each, 300PK (SCN07-2)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- Brady Electrical Labels