Shop All Wire Markers
Brady
White Polyimide Wire Marker, THT-103-729-10
Mfr # THT-103-729-10
Zoro # G6415954
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyimide
- Label Type Low-Profile
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-103-729-10
- Zoro # G6415954
- UPC # 754473848361
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 in |
Core Diameter | 3 in |
Roll Width | 1 13/64 in |
Roll Size (WxL) - Circuit Board Labels | 1 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-729, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Watch Your Step Plant Marking Stencil (PMS201)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (14838)
- OAKLEY SI Straight Jacket Matte Black w/ Grey (11-013)
- HEXARMOR Safety Gloves, XL, PR (2074-XL (10))
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- Brady Wire Markers