Shop All Wire Markers
Brady
White Polyimide Wire Marker, THT-103-728-10
Mfr # THT-103-728-10
Zoro # G7117083
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility A8500, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyimide
- Label Type Permanent
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-103-728-10
- Zoro # G7117083
- UPC # 754473847739
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-728, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® H56107 DuraScrim„¢ Detachable Hood, Yellow, L (H56107.LG)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9410KM)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (141S0048BL)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- BRADY Wire Markers, Legend 20, Black/White, PK25, TMM-20-PK (TMM-20-PK)
- Brady Wire Markers