Shop All Wire Markers
Brady
White Polyimide Wire Marker, THT-1-729-10
Mfr # THT-1-729-10
Zoro # G6889556
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100
- Material Polyimide
- Label Type Low-Profile
- Label Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-1-729-10
- Zoro # G6889556
- UPC # 754473848354
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/4 in |
Label Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 3/4 in |
Core Diameter | 3 in |
Roll Width | 3 11/32 in |
Roll Size (WxL) - Circuit Board Labels | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Series B-729, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92713PUM)
- ALLEGRO INDUSTRIES Three Speed Carpet Dryer Blower, 951903 (9519-03)
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-L)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Colorado (WS-D-1014-Colorado)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 1-8" Dia X 7'L, Black-White, M21-125-C-342 (M21-125-C-342)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- Brady Wire Markers