Shop All Wire Markers
Brady
White Polyethylene Wire Marker Tag
Mfr # THT-33-109-0.5
Zoro # G7067392
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, i5100, i7100
- Material Polyethylene
- Label Type Tag
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-33-109-0.5
- Zoro # G7067392
- UPC # 662820204992
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 6 in |
Tag Size - Blank Precut General Purpose Label Printer Tags | 6 in x 3 in |
Core Diameter | 3 in |
Description
Precut Tag Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 6 in, Label Material Polyethylene, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP11, BBP12, i5100, i7100, Adhesive Properties Non-Adhesive, Material Series B-109, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Sweat Band, Bump Caps (BPRBAND)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size S, PR1 (2068X-S (7))
- DUPONT Proshield 6 SFR Coverall, Blue, 2XL, PK25 (TM120SBU2X002500)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 3XL (61819)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- PANDUIT Warn Labels, Ground Symbol, Gr/wh (PLD-57)
- Brady Wire Markers