Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-97-473-10
Mfr # THT-97-473-10
Zoro # G6714014
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Static Dissipative
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-97-473-10
- Zoro # G6714014
- UPC # 662820545507
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 3/16 in |
Label Size (HxW) - Circuit Board Labels | 3/16 in x 1/2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 3/16 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-473, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-2X (10182-55-1-HLI-2X)
- NMC Caution Respirator Must Be Worn In This Area Sign (CGA33AB)
- JJ KELLER SDS Information Here-Chemical, 10"x14" (8001271)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Prior To Operating Forklift Safety Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16408)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- BRADY 1" x 1/2" White Label, Polyester, THT-5-423-10 (THT-5-423-10)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- Brady Wire Markers