Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-7-7546-3
Mfr # THT-7-7546-3
Zoro # G6531497
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Gloss )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Tamper-Indicating
- Label Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-7-7546-3
- Zoro # G6531497
- UPC # 662820208204
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 3/4 in |
Label Height | 1 1/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Indicating Labels | 1 1/4 in x 2 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-7546, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 3W (LQC 1 R)
- MCR SAFETY Gloves, Ind Grade Grain Drvr Thermal Lnd Key Thb, XXL, 12PK (32801XXL)
- AIR SYSTEMS INTL Audible Alarm, High CO (ELLS004)
- HY-KO 5In Yellow Reflective Number 2, 10PK (B00752)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- BRADY Clip Sleeve Wire Mkrs, Minus, Blk/Wht, PK10, SCN09-MINUS (SCN09-MINUS)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- Brady Wire Markers