Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-55-484-1
Mfr # THT-55-484-1
Zoro # G6861215
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Permanent
- Label Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-55-484-1
- Zoro # G6861215
- UPC # 662820623946
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 4 in |
Label Height | 2 in |
Label Size (HxW) - Blank Precut General Purpose | 2 in x 4 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-484A, Recommended Ribbon IP-R6007, R6007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0035BL)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 030)
- SW SAFETY Powerform, Nitrile Exam Gloves, 6.2 mil Palm, Nitrile, Powder-Free, L, 50 PK, Teal (N127364)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TMM-1-PK (TMM-1-PK)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- Brady Electrical Labels