Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-5-473-10
Mfr # THT-5-473-10
Zoro # G7235085
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Static Dissipative
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-5-473-10
- Zoro # G7235085
- UPC # 662820299035
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Label Size (HxW) - Circuit Board Labels | 1/2 in x 1 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-473, Recommended Ribbon IP-R6007, R6007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC2A2)
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- NMC Danger Confined Space Do Not Enter Sign - Bilingual, ESD672AB (ESD672AB)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY 1-49/64" x 1-21/32" White Label, Polyolefin (PSPT-1000-175-WT)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X125VAM)
- Brady Wire Markers