Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-5-459-10
Mfr # THT-5-459-10
Zoro # G6917784
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Removable
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-5-459-10
- Zoro # G6917784
- UPC # 662820302902
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Roll Width | 3 11/32 in |
Label Size (HxW) - Circuit Board Labels | 1/2 in x 1 in |
Core Diameter | 3 in |
Roll Size (WxL) - Circuit Board Labels | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-459, Recommended Ribbon IP-R6007, R6007
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 4 in. House Number 7, Diecast, Black Finish (5 Pack) (MP4117-5)
- NEVS Dymo Prescription Label 2-3/4" x 2-1/8" White (LA-DYM-1012)
- BLACK DIAMOND ECO SOLUTIONS Tank Containment Berm, Black, 50 ft. L (BD-10501-FT)
- PORTWEST Mesh Over Pants, XX/3X (US386)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TMM-1-PK (TMM-1-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-7-PK (WM-7-PK)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- Brady Electrical Labels