Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-45-473-10
Mfr # THT-45-473-10
Zoro # G6761282
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Static Dissipative
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-45-473-10
- Zoro # G6761282
- UPC # 662820545583
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 1/4 in |
Roll Size (WxL) - Circuit Board Labels | 1 45/64 in |
Roll Width | 1 45/64 in |
Core Diameter | 3 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-473
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWS Black Strap-on Soles, Mens size L, PR (13062)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, XL (N10528)
- IMPACTO Impacto Toes2Go T2G Steel Toe Cap, Medium (8-13) (T2G M)
- ANSELL 18" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-185)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY Wire Markers, Legend 2, Black/White, PK25, SLF-2-PK (SLF-2-PK)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- BRADY 1-1/2" x 5/8", Wire Marker, Wire Sleeve, Write On Legend, White, HX-375-150-WT (HX-375-150-WT)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-0 (SDR-0)
- Brady Wire Markers