Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-37-489-10
Mfr # THT-37-489-10
Zoro # G7209361
original price:
$278.69
10% off
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100
- Material Polyester
- Label Type Permanent
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-37-489-10
- Zoro # G7209361
- UPC # 662820671053
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 1/2 in |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 1 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 11/32 in |
Roll Width | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-489A, Recommended Ribbon IP-R4300, R4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (BX348100)
- OMNI-VIEW Full Dome Mirror Hardboard Back, 36 (ONV-360-32-PB)
- JBC REVOLUTION Traffic Cone, 1 lb., Orange Cone Color (RSMINI)
- APACHE EPDM Pin Lug Gasket, 2", PK2 (97433105)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- SEYMOUR MIDWEST Seymour 20-379 20 oz. Fluorescent Pink 3 Series Inverted Wb Marker (43281008402)
- Brady Electrical Labels