Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-21-489
Mfr # THT-21-489
Zoro # G6473914
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Width 3 in
- Label Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-21-489
- Zoro # G6473914
- UPC # 662820671046
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 3 in |
Label Width | 3 in |
Roll Length | 300 ft |
Core Diameter | 3 in |
Label Size (WxL) | 3 in |
Roll Size | 3 in x 300 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R4300, R4300, Roll Length 300 ft, Width 3 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-489A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THAW Air-Activated Disposable Insole Foot Warmers, Pair (THA-FOT-0003)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Lg (12-13) (TT XL)
- 3M DBI-SALA Cable Vertical Safety System, 60 ft, 620 lb Weight Capacity, Silver (6118060)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 5/32" (25686)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Write On Wire Marker, Polyester White, LAT-25-747-10 (LAT-25-747-10)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- Brady Wire Markers