Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-18-483-1.5-SC
Mfr # THT-18-483-1.5-SC
Zoro # G7057644
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printers
- Material Polyester
- Label Type Permanent
- Label Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-18-483-1.5-SC
- Zoro # G7057644
- UPC # 662820920892
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 3 in |
Core Diameter | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA29, Compatible Mfr Part Number R6013, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon R6013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Entry Restrooms Closed Heavy Duty Floor Stand (HDFS206)
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 26 dB, Foam, Black (1035104-VS)
- MSA SAFETY Slot Adaptors, For Use With Mfr. No. 10115730, 10121266, 10115821, and 10121267 Black, 2 PR (10117496)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY White Polyimide Wire Marker, THT-42-717-10 (THT-42-717-10)
- Brady Wire Markers