Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-17-7546-3
Mfr # THT-17-7546-3
Zoro # G6917154
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Gloss )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Tamper-Indicating
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-17-7546-3
- Zoro # G6917154
- UPC # 662820208242
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1 in |
Label Size (HxW) - Indicating Labels | 1 in x 2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-7546, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Delivery Entrance Sign With Symbol, Portrait, V-10969 (OS-NS-P-710-V-10969)
- KLEENGUARD Breath Parti Protect Boot Cover SergSeam Elast 13 WHT 300/Cs (36880)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY 1" x 1/2" White Label, Polyester, THT-5-423-10 (THT-5-423-10)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-345BK (B33D-750-2-345BK)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- Brady Electrical Labels