Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-17-483-1.5-SC
Mfr # THT-17-483-1.5-SC
Zoro # G6917382
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printers
- Material Polyester
- Label Type Permanent
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-17-483-1.5-SC
- Zoro # G6917382
- UPC # 662820920885
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1 in |
Core Diameter | 1 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA29, Compatible Mfr Part Number R6013, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon R6013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Crushing Hazard Stand, 7in X 5in Decal, 5" W, 7" L, Portrait, Crushing Hazard Stand (OS-DS-D-57-V-1759)
- ZORO SELECT Back Support, L, 40 to 44 In (1908-L)
- RADIANS Radians® Axis™ Cut Resistant Gloves, Sandy Nitrile Palm, Orange/Black, S, 1 Pair (RWG559S)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XG)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- BRADY Silver Polyester Wire Marker, THT-21-438 (THT-21-438)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- Brady Wire Markers