Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-15-473-2.5
Mfr # THT-15-473-2.5
Zoro # G6938592
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Static Dissipative
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-15-473-2.5
- Zoro # G6938592
- UPC # 662820299141
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 1/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-473, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Liner, Size 12, Black, PR (L8592A70-001)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Medium (8377)
- EDGE EYEWEAR Polarized Safety Glasses, Copper Polycarbonate Lens, Scratch-Resistant (TXB235)
- ZORO SELECT FME Zone Tape, Orange, 3" x 1000 ft., PK8 (BT1KFZOR)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on Yellow (18056)
- Brady Electrical Labels