Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-14-459-10
Mfr # THT-14-459-10
Zoro # G6767966
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Removable
- Label Width 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-14-459-10
- Zoro # G6767966
- UPC # 662820302919
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 21/32 in |
Label Height | 13/64 in |
Roll Size (WxL) - Circuit Board Labels | 2 61/64 in |
Roll Width | 2 61/64 in |
Label Size (HxW) - Circuit Board Labels | 13/64 in x 21/32 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 2TYR2, 30DA44, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Matte, Label Height 13/64 in, Label Material Polyester, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-459, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Tag, Pk25 (RPT1AST)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5226XL)
- BRADY Blocking Arm, Fits Sz Up to 1 W (65402)
- TOP DOG Die Cut Gown, 6 mil, Blue, L (86033)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- Brady Electrical Labels