Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-1-473-10
Mfr # THT-1-473-10
Zoro # G6711747
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100
- Material Polyester
- Label Type Static Dissipative
- Label Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-1-473-10
- Zoro # G6711747
- UPC # 662820299004
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 3/4 in |
Label Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 3/4 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Series B-473, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- MASTERVISION Floor Stand Sign Holder, 63" H (SIG01010101)
- RADIANS Eyewear Cases (CASE-HARD)
- ANSELL Bib Overall, Chemical Resistant, Red, M (66-662)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 2 Pack of 300 Each, 300PK (SCN07-2)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 20 to 29, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-20-29)
- Brady Electrical Labels