Shop All Wire Markers
Brady
White Polyester Wire Marker, THT-1-459-10
Mfr # THT-1-459-10
Zoro # G6560854
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100
- Material Polyester
- Label Type Removable
- Label Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-1-459-10
- Zoro # G6560854
- UPC # 662820302889
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 3/4 in |
Label Height | 1/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 3/4 in |
Roll Size (WxL) - Circuit Board Labels | 3 11/32 in |
Roll Width | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Series B-459, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOBAGGER Sand Bag Filling Tool, Plastic, Yellow (5EET2)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- JJ KELLER Vehicle Placard, Multiple Legends (601TPF)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- BRADY Silver Polyester Wire Marker, THT-106-486 (THT-106-486)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- Brady Wire Markers