Shop All Wire Markers
Brady
White Paper Wire Marker, THT-78-408-1
Mfr # THT-78-408-1
Zoro # G7046776
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Paper
- Label Type Repositionable
- Label Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-78-408-1
- Zoro # G7046776
- UPC # 662820356615
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 4 in |
Label Height | 6 1/2 in |
Label Size (HxW) - Blank Precut General Purpose | 6 1/2 in x 4 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ86, 30DA17, Compatible Mfr Part Number IP-R6107, R6101, Label Color White, Label Finish Matte, Label Height 6 1/2 in, Label Material Paper, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Removable Adhesive, Material Series B-408, Recommended Ribbon IP-R6107, R6101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1107803)
- REGISTRY Dnd Electronic Lock Sign, Red, 100Pk (1065741AH)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- 2W INTERNATIONAL Elastic Back Support Belt, 2X-Large, Orange/Black (BSB3500HY 2XL)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-WT-S-2 (PS-250-2-WT-S-2)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY White Vinyl Wire Marker Tape, WRAP-2-427 (WRAP-2-427)
- Brady Electrical Labels