Shop All Wire Markers
Brady
White Paper Wire Marker, THT-7-424-3
Mfr # THT-7-424-3
Zoro # G6924075
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Paper
- Label Type Permanent
- Label Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-7-424-3
- Zoro # G6924075
- UPC # 662820302438
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 2 3/4 in |
Label Height | 1 1/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1 1/4 in x 2 3/4 in |
Roll Size (WxL) - Blank Precut General Purpose | 2 61/64 in |
Roll Width | 2 61/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Material Paper, Label Width 2 3/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Edgewater II, Moss, 9, PR (EWH-333T-MS-090)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-B)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (WE50-XL)
- 3M PROTECTA Vest-Positioning Harness, S, Polyester (1161559)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- BRADY 1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2 (B33-187-2-342-2)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-125-2-WT-S (3PS-125-2-WT-S)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK (TMM-50-99-PK)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-8 (SDR-8)
- Brady Wire Markers